Referenser
Ansell:RIG114Y-8
Rubix:6458003
Tillverkare:RIG114Y080
EAN:0076490105006
Produktinformation : ACTIVARMR RIG CL1 14in Y SZ 8 - RIG114Y080 - ANSELL
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue
- The generous flared cuff allows room for clothing
- The design also features a smooth-finish for easy donning and doffing
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
- Applications with risk of touch voltage AC maximum 7500 V (DC maximum 11250)
Ultimate fit, comfort and performance for electrical workers' safety and protection.
Styrkor
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
Användningsområden
Applications with risk of touch voltage|Electrical Contractors|Hybrid engine manufacturing and repair|Maintenance Repairs and Operations in all industrial environments (MRO)|Mass Transit Repair and Maintenance|Power maintenance, repair & transmission|Telecom repair near electrical wires
Teknisk information
Attribut
| Storlek | 8 |
|---|---|
| Huvudmaterial | lateks |
Att visa UNSPSC/ECL@SS/Customs
1 198,05 kr Ex moms
/ par
1 497,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
