Referenser
Ansell:97-013 07
Rubix:392426
Tillverkare:97013070
EAN:0076490608101

Produktinformation : 97-013 7 ActivArmr
The ActivArmr 97-013 Medium Duty Hi-Viz offers great visibility featuring a bright orange liner and a durable orange coating. In low light conditions the reflective logo will function as the next dimension to improve your visibility. The outstanding abrasion resistance and medium cut level allows for a variety of uses in multiple applications.Perfect fit design ensures comfort, dexterity and maximum control for all day use on demanding jobs.Better visibility in challenging light conditions will improve safety.
Styrkor
Visibility = Safety
Användningsområden
Assembly
• Carpentry
• Cutting/Working with machinery that requires an enhanced level of cut protection
• Digging
• General material handling
• Handling abrasive or rugged materials
• Heavy equipment operation
• Repair & maintenance
• Tasks that require improved visibility
• Trenchwork
• Carpentry
• Cutting/Working with machinery that requires an enhanced level of cut protection
• Digging
• General material handling
• Handling abrasive or rugged materials
• Heavy equipment operation
• Repair & maintenance
• Tasks that require improved visibility
• Trenchwork
Teknisk information
Attribut
| Logistisk vikt | 69 g |
|---|---|
| Typ | handske |
| Storlek | 7 |
| Skärmotstånd | 3 |
| Huvudmaterial | syntetisk |
| Nivåbeständighetsnivå | 4 |
| Ytbeläggning av handskarna | polyuretan |
Att visa UNSPSC/ECL@SS/Customs
126,60 kr Ex moms
/ Styck
158,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran