Referenser
Ansell:97-012-9
Rubix:392423
Tillverkare:97012090



Teknisk sammanfattning
| Storlek | 9 |
|---|---|
| Ytbeläggning av handskarna | nitril |
| Nivåbeständighetsnivå | 3 |
Dokumenter
Produktinformation : 97-012 9 ActivArmr GP
- ActivArmr 97-012 General Purpose Hi-Viz gloves are specially designed to keep workers safe in low-visibility and low-light environments. The ActivArmr 97-012 gloves are engineered to the core with the industry-leading combination of all-day comfort, dexterity, wet/dry grip and protection that meets the demands of the job
- ActivArmr Personal Protective Gear from Ansell is designed and engineered to offer the optimum balance of protection and performance for the real world extremes of the oil and gas, mining, construction, military and emergency service industries
Keeping workers safe and seen.
Styrkor
- High visibility on back of the hand and palm side to increase safety over traditional high visibility liner gloves
- 15 Gauge liner offers excellent comfortable all day wear, not sweaty, compared to leather. Ergonomically designed forms provide naturally curved, relaxed fit to reduce hand fatigue
- Provides excellent dexterity — ability to pick up small items
- Provides excellent wet and dry grip
- Silicone free
- Also available in vend pack
Användningsområden
Signalling/Positioning|Positioning|Operating of heavy machinery|Loading and hauling|Hydraulic repair|Product inspection|Shipping and loading of product|Vehicle Maintenance|Conveyer and longwall maintenance|Loading trucks & vehicles|Product shipping, transport and delivery|Lock smith
Teknisk information
Attribut
| Logistisk vikt | 47 g |
|---|---|
| Storlek | 9 |
| Ytbeläggning av handskarna | nitril |
| Nivåbeständighetsnivå | 3 |
| Huvudmaterial | nylon |
| Förpackning | 12 pairs in a bag |
Att visa UNSPSC/ECL@SS/Customs
53,90 kr Ex moms
/ par
67,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran