Referenser
Ansell:96-003 10
Rubix:6451974
Tillverkare:RIGHVCVR100

Dokumenter
Produktinformation : Handske Ansell ActivArmr 96-003 Högspänningsskydd STL 10
- Reinforced protection: Composed of premium goatskin leather, ActivArmr™ 96-003 protectors guard against moderate cut, puncture and abrasion risks, while ensuring additional personal protection for workers engaged in electrical work, either with or near energized components
- Improved durability: These leather protectors are specially designed to prolong electrical insulated gloves’ wear life, deemed suitable for Class 1 to 4 gloves of this kind
- Assured effectiveness: Satisfying ASTM D120 and EN 60903 standards, ActivArmr™ 96-003 leather protectors offer users proven, fully compliant hand protection
- Heightened dexterity: Their leather composition also enhances their dexterity, for unencumbered electrical PPE that remains easy to use
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | 10 |
| Skärmotstånd | b |
| Huvudmaterial | läder |
| Matkontakt | nej |
| Användningsmiljö | torr |
| Nivåbeständighetsnivå | 2 |
| ESD | nej |
| Ytbeläggning av handskarna | utan |
| Längd | 305 mm |
| Färg | vit |
| Material | premium goatskin |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga