Referenser
Ansell:80-813 07
Rubix:392221
Tillverkare:80813070
EAN:0076490028329

Teknisk sammanfattning
| Storlek | 7 |
|---|---|
| Ytbeläggning av handskarna | neopren |
| Nivåbeständighetsnivå | 2 |
Produktinformation : 80-813 7 PowerFlex
- These work gloves offer arc flash resistance, flame resistance, and high cut protection in a comfortable ergonomic design
- These flame-resistant work gloves offer an industry-leading Arc Flash Hazard/Risk Category 2 design that helps protect workers against electrical arc flash hazards
- Exclusive Dupont™ Kevlar® composite yarn provides exceptional cut resistance for safe handling of sharp objects
- Soft foam coating and ergonomic design for outstanding flexibility and a secure grip in a variety of work environments
Styrkor
- Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
- Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
- EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
- Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
- Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and safety performance
- Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
- Also available in vend pack
Användningsområden
Job tasks with potential for arc-flash or flash-flame exposure|De-energized electrical equipment panels|Electrical equipment operation and switching_NFPA 70E_|Facility and machinery maintenance|Handling sharp metal or objects
Teknisk information
Attribut
| Logistisk vikt | 48 g |
|---|---|
| Storlek | 7 |
| Ytbeläggning av handskarna | neopren |
| Nivåbeständighetsnivå | 2 |
| Huvudmaterial | para-aramid |
| Material | modacrylic/glass fiber/kevlar |
Att visa UNSPSC/ECL@SS/Customs
247,32 kr Ex moms
/ Styck
309,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran