Hyllor för industri och lager - Tillbehör Spartex 855110
Accessories G-Protec
Se teknisk informationSe dokumentReferenser
Spartex:855110
Rubix:6335112
EAN:3660338105937

Dokumenter
Produktinformation : G-Protec Set Of 5 Isobois Shelf 1000x800mm - 855110 - SPARTEX
892447 Pole RAL7024 perforated at 62.5 mm intervals, dimensions 2000 mm
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
Teknisk information
Attribut
| Typ | set of 5 wooden covers 1000x800 |
|---|---|
| Längd | 1000 mm |
| Vikt | 7.95 kg |
Att visa UNSPSC/ECL@SS/Customs
1 635,65 kr Ex moms
/ Styck
2 044,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Typ
set of 5 wooden covers 1000x800
