Hyllor för industri och lager - Tillbehör Spartex 856064
Accessories G-Modul
Se teknisk informationSe dokumentReferenser
Spartex:856064
Rubix:6335197
EAN:3660338113840

Dokumenter
Produktinformation : G-Modul Galvanized Sheet Metal Shelf 1000x300mm - 856064 - SPARTEX
856081 Crossbar, size 1500 mm
856079 Plastic foot
863417 Galvanised sheet metal bottom delivered in modules, size 2000x1000 mm
863424 Galvanised baseboard, size 80x1000 mm
Door with lock RAL7035, including baseboard
- 863431 dimensions 1000x1000 mm
- 863430 dimensions 2000x1000 mm
Galvanised sheet metal shelf, perforated at 50 mm intervals, 4 clips
- 856064 dimensions 1000x300 mm
- 856065 dimensions 1000x388 mm
- 856066 dimensions 1000x500 mm
- 856067 dimensions 1000x600 mm
Galvanised sliding divider
- 863393 dimensions 150x300 mm
- 863394 dimensions 150x388 mm
- 863395 dimensions 150x500 mm
- 863396 dimensions 200x300 mm
- 863397 dimensions 200x388 mm
- 863398 dimensions 200x500 mm
- 863399 dimensions 250x300 mm
- 863400 dimensions 250x388 mm
- 863401 dimensions 250x500 mm
Telescopic drawer on rails RAL7035
- 863426 dimensions 1000x150x388 mm
- 863427 dimensions 1000x150x500 mm
- 863428 dimensions 1000x150x600 mm
Open ladder, 2 poles RAL7024 at 40 mm intervals to be assembled, 3 cross-beams, 2 plastic feet
- 892439 dimensions 2000x300 mm
- 892440 dimensions 2000x388 mm
- 892441 dimensions 2000x500 mm
- 892442 dimensions 2000x600 mm
Closed ladder, 2 poles RAL7024 at 40 mm intervals to be joined, 1 side sheet metal RAL7024, 2 plastic feet
- 892443 dimensions 2000x300 mm
- 892444 dimensions 2000x388 mm
- 892445 dimensions 2000x500 mm
- 892446 dimensions 2000x600 mm
856079 Plastic foot
863417 Galvanised sheet metal bottom delivered in modules, size 2000x1000 mm
863424 Galvanised baseboard, size 80x1000 mm
Door with lock RAL7035, including baseboard
- 863431 dimensions 1000x1000 mm
- 863430 dimensions 2000x1000 mm
Galvanised sheet metal shelf, perforated at 50 mm intervals, 4 clips
- 856064 dimensions 1000x300 mm
- 856065 dimensions 1000x388 mm
- 856066 dimensions 1000x500 mm
- 856067 dimensions 1000x600 mm
Galvanised sliding divider
- 863393 dimensions 150x300 mm
- 863394 dimensions 150x388 mm
- 863395 dimensions 150x500 mm
- 863396 dimensions 200x300 mm
- 863397 dimensions 200x388 mm
- 863398 dimensions 200x500 mm
- 863399 dimensions 250x300 mm
- 863400 dimensions 250x388 mm
- 863401 dimensions 250x500 mm
Telescopic drawer on rails RAL7035
- 863426 dimensions 1000x150x388 mm
- 863427 dimensions 1000x150x500 mm
- 863428 dimensions 1000x150x600 mm
Open ladder, 2 poles RAL7024 at 40 mm intervals to be assembled, 3 cross-beams, 2 plastic feet
- 892439 dimensions 2000x300 mm
- 892440 dimensions 2000x388 mm
- 892441 dimensions 2000x500 mm
- 892442 dimensions 2000x600 mm
Closed ladder, 2 poles RAL7024 at 40 mm intervals to be joined, 1 side sheet metal RAL7024, 2 plastic feet
- 892443 dimensions 2000x300 mm
- 892444 dimensions 2000x388 mm
- 892445 dimensions 2000x500 mm
- 892446 dimensions 2000x600 mm
Teknisk information
Attribut
| Typ | galvanised sheet metal shelf 1000x300 |
|---|---|
| Vikt | 2.9 kg |
Att visa UNSPSC/ECL@SS/Customs
776,25 kr Ex moms
/ Styck
970,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Typ
galvanised sheet metal shelf 1000x300
