Hänglås med nyckel Abus 72/40 GREEN


ABUS Padlock Aluminium

Referenser
abus:72/40 GREEN
rubix:6004161
ean:4003318436000
brand logo
brand logo
teknisk sammanfattning
Material / finishAluminium
Se alla caracteristics

Produktinformation : ABUS ALUMINIUM PADLOCK 72/40-GREEN


Styrkor

Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”

teknisk information


Attribut
Material / finishAluminium
Karossens bredd39 mm
Handtagets diameter7 mm
Vikt132 g
Att visa UNSPSC/ECL@SS/Customs
235,89 kr Ex moms
/ Styck
294,86 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran