Referenser
Abus:72/40HB-YELLOW
Rubix:6004150
Tillverkare:00348
EAN:4003318436093

Produktinformation : ABUS ALUMINIUM PADLOCK 72/40HB-YELLOW
Styrkor
Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”
Teknisk information
Attribut
| Material / finish | Aluminium |
|---|---|
| Handtagets diameter | 6.5 mm |
| Vikt | 145 g |
Att visa UNSPSC/ECL@SS/Customs
279,88 kr Ex moms
/ Styck
349,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran