Bits Wera 05060050001

867/4 Z TORX® BO Bit with Bore Hole

Se teknisk informationSe dokument

Referenser

Wera:05060050001
Rubix:6041261
Tillverkare:05060050001
EAN:4013288094537
brand logo

Teknisk sammanfattning

Avtrycktorx-profil
Avtryckstorlektx10
Se alla caracteristics

Dokumenter

Produktinformation : 867/4 Z TX BO 10 x 89 mm, TORX bit with hole - 05060050001 - WERA


High quality bits for recessed TORX® screws. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special BO tools have a bore hole to take up the pin. Tough viscous for universal use.

Styrkor

For recessed TORX® screws with securing pin
Ductile and tough for hard materials
TORX® bit with bore hole on the output side

Teknisk information


Attribut
Avtrycktorx-profil
Avtryckstorlektx10
Längd89 mm
165,26 kr Ex moms
/ Styck
206,57 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran