Värmebeständig textil GISS 880497

850ºC värmebeständigt textil

Se teknisk informationSe dokument

Referenser

GISS:880497
Rubix:6279559
EAN:3660338338946
brand logo

Teknisk sammanfattning

ytvikt1070 g/m²
Huvudmaterialsteklena vlakna
Se alla caracteristics

Dokumenter

Produktinformation : Beskyttelsesduk Sveis 1562F 2000X2000MM


The 850°C fabric is fibreglass coated with polyurethane on both sides. This double induction provides perfect protection for medium amperage welding and grinding in close proximity. The 850 °C fabric is rated M0 in fire reaction tests. Can be used vertically or horizontally, 850°C fabric is the most flexible protection. Protective gloves are recommended when handling. The 850°C protection is available in design sizes 2x1m and 2x2m.

Teknisk information


Attribut
ytvikt1070 g/m²
Huvudmaterialsteklena vlakna
Längd2000 mm
Höjd2000 mm
Materialpolyurethane-coated fiberglass
3 622,62 kr Ex moms
/ Styck
4 528,27 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Upptäck våra produkter inom liknande kategorier.