Momentnyckel Bahco 7455-25

7455 Mekanisk momentnyckel

Se teknisk informationSe dokument

Referenser

Bahco:7455-25
Rubix:427479
EAN:7314150125081
brand logo

Teknisk sammanfattning

Minsta åtdragningsmoment5 N.m
Åtdragningsmoment, maximalt25 N.m
Fyrkantsadapter1/4 ''
Se alla caracteristics

Dokumenter

Produktinformation : MOMENTNYCKEL 1/4'' 5-25 NM


Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-25 N·m) 
Range covering between 1 and 1,000 N·m /11 in.lb and 701 ft.lb torque values
Can be used clockwise or anticlockwise
Controlled torque application events to ±4% CW and ACW (7455-5 ±6%)
Clicking system triggers a tactile and audible signal
Fixed ratchet heads with 24-36 teeth from ¼ to 1" square drives (1/4" to 1/2" with quick release)
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole
Sizes above in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Bahco Mechanical Torque Wrench is a high-quality tool manufactured with a quality in mind. Designed for the most demanding professionals. Solid and strong materials ensure long life and safe service

Torque Range : 5-25nm
Drive size: 1/4 inch
Weight : 0.39kg
Dual, easy to read scale (metric and imperial)
ISO 6789
Bright chrome finish

Styrkor

Mechanical Adjustable Torque Click Wrench with Marked Scale and Fixed Ratchet Head

Teknisk information


Attribut
Logistisk vikt635 g
Minsta åtdragningsmoment5 N.m
Åtdragningsmoment, maximalt25 N.m
Fyrkantsadapter1/4 ''
Längd286 mm
2 452,43 kr Ex moms
/ Styck
3 065,54 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran