Referenser
Bahco:60T/7-1
Rubix:427002
EAN:7314150191574

Produktinformation : BITSSATS 7 DEL TORSION PH,PZ,T
For Phillips, Pozidriv and TORX® head screws
Includes 7 pieces: 6 bits + 1 magnetic universal bit holder
25 mm: PH2, PZ2, T15, T20, T25, T30
Suitable for hard material applications
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In a transparent carton box
Includes 7 pieces: 6 bits + 1 magnetic universal bit holder
25 mm: PH2, PZ2, T15, T20, T25, T30
Suitable for hard material applications
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic universal bit holder with strong magnet (style E 6.3)
The small size of the set is ideal to be carried in a pocket
In a transparent carton box
7-piece torsion bit set Ph,Pz,T
Styrkor
1/4" Torsion Bit Set for Phillips/Pozidriv/TORX® head screws - 7 Pcs
Teknisk information
Attribut
| Logistisk vikt | 115 g |
|---|---|
| Antal element | 7 |
| Avtryck | flerfaldig tryckning |
Att visa UNSPSC/ECL@SS/Customs
211,57 kr Ex moms
/ Styck
264,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
