Verktygsnyckel Wera 05073272001, Öppning: 12| Längd: 170.7 mm
6000 Joker spärrande kombinycklar
Se teknisk informationSe dokumentReferenser
Wera:05073272001
Rubix:6028945
EAN:4013288167323
Dokumenter
Produktinformation : Joker SW 12 SB - Ratcheting combination wrenches - 05073272001 WERA
High quality, metric, combination ratchet wrench by wera. Comes with holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench.
Styrkor
Practical holding function thanks to the metal plate in the Jaw
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°
Användningsområden
Hexagonal nuts or bolts
Teknisk information
Attribut
| Öppning | 12 |
|---|---|
| Längd | 170.7 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran