Tillbehör för friskluftsmask 3M 3M-S60710
3M™ Versaflo™ Premium Hoods with Reusable Suspension S-600 Series
Se teknisk informationSe dokumentReferenser
3M:3M-S60710
Rubix:434868
Tillverkare:7000000151
EAN:4046719252480

Dokumenter
Produktinformation : 3M™ Versaflo™ Utbyteshuva utan huvudband - S-607-10
Get head, face, neck and shoulder coverage while using 3M™ Powered Air Turbos and Supplied Air Respirator Systems with 3M™ Versaflo™ Premium Hood with Reusable Suspension, S-600 Series. They protect against liquid splash and low energy flying particles and dust. They can protect against certain gases, vapours and particulates when used with a 3M™ Powered or Supplied Air Respirator System.
Our premium hoods offer a reusable inner head suspension. This means it can be a more cost-effective choice for applications with a high disposal rate, as only the soiled fabric hood is replaced. It can be quickly assembled and features an externally-adjustable airflow control which allows users to modify the airflow distribution to suit their needs.
The hood features an externally-adjustable airflow control that allows users to modify the airflow distribution to suit personal comfort needs. With a simple turn of the external controller, wearers can shift te location of air flowing over the back of their head to over their temples, face or visor.
Our premium hoods offer a reusable inner head suspension. This means it can be a more cost-effective choice for applications with a high disposal rate, as only the soiled fabric hood is replaced. It can be quickly assembled and features an externally-adjustable airflow control which allows users to modify the airflow distribution to suit their needs.
The hood features an externally-adjustable airflow control that allows users to modify the airflow distribution to suit personal comfort needs. With a simple turn of the external controller, wearers can shift te location of air flowing over the back of their head to over their temples, face or visor.
3M™ Versaflo™ Premium Hoods with Reusable Suspension, S-600 Series offer combined head, hair, neck and shoulder coverage. It can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems in a wide variety of applications.
Styrkor
Provides head, hair, neck and shoulder coverage;Protects eyes and face from liquid splash and low energy flying particles and dust (Grade F);Hood fabric: 2-layer polypropylene spunbond/laminated film;Visor material: PETG;Reusable premium inner head suspension can be a cost-effective solution for high disposal rate environments;Externally-adjustable airflow control allows easy adjustment of airflow rates
Användningsområden
Use with 3M™ Versaflo™ S-Series Hood with double Shroud, S-657
Teknisk information
Attribut
| Typ | balaclava |
|---|---|
| Material | polypropylene |
Att visa UNSPSC/ECL@SS/Customs
6 435,60 kr Ex moms
/ 10 Styck
8 044,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran