Referenser
3M:171021
Rubix:437156
Tillverkare:7100167333
EAN:07319571710212



Produktinformation : 3M™ Speedglas™ Förstoringsglas +1,5 - H171021
Get a closer, clearer view of your weld with 3M™ Magnifying lens 2.0X, 171022. Our lens magnifies objects by 2.0 times the normal power and is designed for use with Speedglas welding helmets. There’s a magnifying lens holder built into the welding filter of 3M™ Speedglas™ Welding Helmet Series 9100, making the lens installation easy and secure.Please note: for older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately. For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031).
The 1.5X magnifier is used for magnifying object 1.5X's the normal power.
On the 3M Speedglas Welding Helmet Series 9100 there is a magnifying lens holder built into the welding filter, making lens installation easier and more secure.
For the new 3M Speedglas Welding Helmet Series 100 there is a magnifying lens holder built into the welding filter, making lens installation easier and more secure. For the older 100 series filters you will need a holder for the magnifyer (spare part 171017).
For the 3M Speedglas Welding Helmet SL you will need to add the holder for magnifyer as a separate spare part (171031).
Styrkor
Give you a closer, clearer view of your weld Magnifies objects by 2.0 times the normal power Designed for use with Speedglas welding helmets Installation is easy and secure For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031)
Användningsområden
Use for welding applications
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 45x111x127 mm |
|---|---|
| Paketerad vikt | 33,5 g |
| Typ | lens |
Att visa UNSPSC/ECL@SS/Customs
380,21 kr Ex moms
/ Styck
475,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran