Referenser
3M:7000089667
Rubix:6052858
Tillverkare:7000089667
EAN:4046719401680

Dokumenter
Produktinformation : 3M™ Korttidsoverall typ 5/6 vit storlek 4XL - 45104X
The CAT III Certified 3M™ Protective Coverall 4510 provides Type 5 hazardous dust hold out and Type 6 splash protection against liquid splashes. The 3M protective coverall 4510 meets a variety of standards for chemical protective clothing including EN 14126 Infective agents, EN 1073-2 Nuclear particulate resistance, EN 1149, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. Including a well covering 2 panel hood design and a 2-way zip with storm flap. An elasticated waist, cuffs and ankles ensures comfort and coverage that stays in place. The clean white material is made by laminating a polyethylene film onto a soft non-woven polypropylene base, it is ultra-low linting and resistant. The anti-static coating reduces static discharge and helps minimizes the risk of sparks and ignition. The coverall is light and soft, and micro pores allow for moisture evaporation whilst offering light chemical splash protection.
3M™ Protective Coverall 4510 offers economic protection against infective agents, certain hazardous dusts and limited liquid splashes. Our PE laminate includes micro pores which allow heat and moisture to evaporate from the skin and out through the suit offering a light and comfortable yet protective solution.
Styrkor
Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts and limited liquid splashes.;Protection against EN 14126 Biological agents;Made of a soft lightweight non-woven with microporous laminate for splash protection, strength and breathability;Certified protection against Type 5/6 hazardous dusts and limited liquid splashes;2 panel hood design, 2-way zip with storm flap, elasticated apertures reduce the risk of skin exposure;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Användningsområden
Asbestos Abatement and Inspection, Exposure to Radioactive Particles, Lead Abatement, Mold Remediation/Mold Spores, Fertilizer Application (Dry/Granular), Pesticide Application (Liquid), General Industrial Clean-up and Processing, Grease (General), Light-duty Building Cleaning, Machine or Vehicle Maintenance, Coal Dust, Fiberglass/Cellulose Insulation Installation, Food Processing, General Industrial Clean-up and Processing, General Powder Handling, Non-hazardous Aerosols (sprays), Non-hazardous Liquids, Paint/Coating Spraying, Paint/Coating Spraying (with Isocyanate paints), Clean Room Applications (ISO Class 4 - 9), Pharmaceutical Powder Handling, Metal particulate (chromium beryllium, etc.), Metal Polishing.
Teknisk information
Attribut
| Storlek | 4xl |
|---|---|
| Huvudmaterial | laminerad |
| Färg | vit |
| Material | laminates |
Att visa UNSPSC/ECL@SS/Customs
2 263,20 kr Ex moms
/ 20 Styck
2 829,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran



