Skyddsglasögon 3M SF601SGAF/FI
3M™ SecureFit™ Safety Glasses 600 Series
Se teknisk informationSe dokumentReferenser
3M:SF601SGAF/FI
Rubix:6400140
Tillverkare:7100134761
EAN:00051131275942

Teknisk sammanfattning
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
Dokumenter
Produktinformation : SecureFit 600 vernebriller, grå innfatning, skum, Scotchgard antidugg-/r - 7100134761 - 3M
For optimal optical performance and good field of vision, use 3M™ SecureFit™ Safety Glasses 600 Series.
Our innovative and stylish semi-rimless, grey framed safety glasses have two separate lenses for a good field of vision and wide, fixed-length temple arms over the ears for a close, comfortable fit and solid side protection. They feature 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear and soft nose pads to enhance frame comfort across a diverse workforce.
The wraparound design helps provide a secure fit and prevents slipping.
These glasses combine well with ear muffs.
Styrkor
Robust semi-rimless 3M™ SecureFit™ Safety Glasses range with dual-lenses providing optimal optical performance;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Polarised and green IR filters available;Wraparound design helps a secure fit and prevents slipping;Foam gasket available to help limit eye exposure to debris
Användningsområden
3M™ SecureFit™ Safety Glasses SF601SGAF-EU, Grey frame, Scotchgard™ Anti-Fog, Clear Lens, has a semi-rimless frame with two separate lenses as well as fixed-length temple arms. 3M Pressure Diffusion Temple Technology helps diffuse pressure over the ear to enhance frame comfort across a diverse workforce. This innovative stylish design promotes improved comfort and security of fit. 3M™ Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after washing multiple times.
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
| Okulärt material | polykarbonat |
| Justerbara sidostycken | ja |
| Färg | grå |
Att visa UNSPSC/ECL@SS/Customs
280,39 kr Ex moms
/ Styck
350,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran




