Återanvändbar ansiktsmask 3M FF-802
3M™ Secure Click™ Reusable Full Face Respirators
Se teknisk informationReferenser
3M:FF-802
Rubix:6399551
Tillverkare:7100262628
EAN:00638060432914



Produktinformation : Secure Click Helmaske med utskiftbare filtre, medium, FF-802 - 7100262628 - 3M
The 3M™ Secure Click™ Reusable Full Face Mask FF-800 Series helps protect against certain airborne contaminants when used with approved 3M™ Secure Click™ filters. This facepiece comes with exciting features that make it 3M’s next generation in comfort, breathability, and simplicity:• Say it: Speaking diaphragm is designed to help provide easy communication. • Hear it: Quick, simple filter connection. Simply align the connections and push until you hear a click. Also, the Secure Click connection helps provide confidence that filters are installed properly.• Feel it: Experience the breathability and comfort provided by the world’s first quad-flow gas and vapour filter system.• Check it: Easy, one-touch seal check helps provide increased worker confidence that the respirator is being worn properly. Recommended applications include assembly, chemical clean-up, chemical handling, chipping, chiseling, cleaning, furnace operations, grinding, machining, masonry, painting, pouring/casting, sanding and sawing. Industries in which this facepiece may be used include heavy manufacturing, oil and gas, specialty chemicals, mining, transportation, agriculture, pharmaceuticals, and primary metals.
The 3M™ Secure Click™ Reusable Full Face Mask FF-800 Series helps protect against particulates and/or a wide variety of gases and vapours when used with approved 3M™ Secure Click™ filters. This facepiece comes with exciting features that make it 3M’s next generation in comfort, breathability and simplicity.
Styrkor
The quick, easy, one-touch positive pressure push button seal check helps provide improved confidence in respirator fit;Two dual-flow gas & vapour filters on each respirator combine to create the world’s first quad flow gas & vapour filter system with four airflow paths providing easy breathing and comfort;Large lens for excellent field of vision, and treated with Scotchgard™ Protector for improved paint and stain resistance;Six-strap harness helps provide a secure comfortable fit;Speaking diaphragm is designed to help provide easy communication;Recommended applications include assembly, chemical clean-up, chemical handling, chipping, chiseling, cleaning, furnace operations, grinding, machining, masonry, painting, pouring/casting, sanding and sawing.;Available in three sizes
Användningsområden
Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding
Teknisk information
Attribut
| Storlek | m |
|---|---|
| Huvudmaterial | silikon |
| Typ | helskyddsmask |
| Material | silicone |
Att visa UNSPSC/ECL@SS/Customs
4 828,13 kr Ex moms
/ Styck
6 035,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran