Nål/munstycke för lim 3M 7000070271

3M™ Scotch-Weld™ Structural Adhesive Nozzle

Se teknisk information

Referenser

3M:7000070271
Rubix:436821
Tillverkare:7000070271
EAN:04001895845611
brand logo

Produktinformation : 3M™ Scotch-Weld™ EPX Munstycke 9742 - EPXMUN


Static mixing nozzles for 3M™ EPX Adhesives. Mixing nozzles allow for precise mixing of the adhesive and activator and easy and accurate application. Mixing nozzles can be used throughout the worklife of the adhesive mix and can be disposed of and replaced by new nozzles for future applications.
3M™ Scotch-Weld™ Structural Adhesive Nozzles are for use with 3M EPX Duo-Pak adhesives to ensure correct mixing of adhesive parts. Nozzle is matched to adhesive.

Styrkor

Get high performance adhesive matching;Use with 3M™ EPX Duo-Pak adhesives;Apply to low volume applications;Easy and accurate application;Can be replaced by new nozzles for future applications

Användningsområden

Use as a high performance adhesive matching nozzle

Teknisk information


Attribut
Förpackade mått (D x B x H)15x160x210 mm
Paketerad vikt64 g
Förbindelsecartucce 3m™ duo-pak (dp) - sistema epx
29,63 kr Ex moms
/ Styck
37,04 kr Inkl moms
  • Tillgängliga