Referenser
3M:7000029153
Rubix:432474
Tillverkare:7000029153
EAN:00021200161544



Teknisk sammanfattning
| Bredd | 50.8 mm |
|---|---|
| Längd | 33 m |
| Material | glass cloth/ptfe (backing), silicone (adhesive) |
Dokumenter
Produktinformation : 3M™ Friktionsreducerande PTFE Tejp 5451, 50 mm x 33 m
Long Lasting Durability
For high strength applications requiring increased durability, look no further than our premium 3M™ PTFE Glass Cloth Tape 5451. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build up on packaging and heat sealing machines. It functions as a longer lasting, anti stick or easy release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from 100°F/ 73°C to 500°F/260°C, making it suitable for a variety of high temperature applications.
Recommended Applications
Heat sealing machines
Ironing and pressing equipment
High temperature bundling
Mold release in composite bonding
Provides a good barrier for the separation of dissimilar parts
What is PTFE?
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non stick properties and high heat resistance, PTFE is used as a non stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical applications because of its non conductivity. PTFE is non reactive to numerous chemicals, due to the chemical resistance of fluoropolymer bonds; making it effective in containers and pipework for reactive and corrosive substances. PTFE reduces friction, wear and energy efficiency of machinery. Because of its low friction, PTFE is used in industrial applications where sliding action of parts is required, such as with bearings, gears, slide plates, etc. In these applications, it delivers significantly better performance than nylon or acetal. 3M has taken this versatile compound through an extrusion process to create a thin film, then paired the film with 3M’s unique pressure sensitive adhesives to make these PTFE tapes. Innovative,
For high strength applications requiring increased durability, look no further than our premium 3M™ PTFE Glass Cloth Tape 5451. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build up on packaging and heat sealing machines. It functions as a longer lasting, anti stick or easy release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from 100°F/ 73°C to 500°F/260°C, making it suitable for a variety of high temperature applications.
Recommended Applications
Heat sealing machines
Ironing and pressing equipment
High temperature bundling
Mold release in composite bonding
Provides a good barrier for the separation of dissimilar parts
What is PTFE?
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non stick properties and high heat resistance, PTFE is used as a non stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical applications because of its non conductivity. PTFE is non reactive to numerous chemicals, due to the chemical resistance of fluoropolymer bonds; making it effective in containers and pipework for reactive and corrosive substances. PTFE reduces friction, wear and energy efficiency of machinery. Because of its low friction, PTFE is used in industrial applications where sliding action of parts is required, such as with bearings, gears, slide plates, etc. In these applications, it delivers significantly better performance than nylon or acetal. 3M has taken this versatile compound through an extrusion process to create a thin film, then paired the film with 3M’s unique pressure sensitive adhesives to make these PTFE tapes. Innovative,
Our premium performance 3M™ PTFE Glass Cloth Tape 5451 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
Styrkor
Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes;Silicone adhesive offers high temperature performance and long aging;Provides a non-stick, low friction surface on heat sealing and packaging equipment;Performs under a wide range of temperatures, including up to 500°F/260°C;Very low moisture absorption allows the tape to perform in many humid environments;Excellent chemical resistance enables tape to withstand challenging applications;Meet several aerospace specifications
Användningsområden
Use 3M™ to provide a slick release surface on rollers, binders, formers on stitchers and other processing machinery
Teknisk information
Attribut
| Paketerad vikt | 452,067 g |
|---|---|
| Bredd | 50.8 mm |
| Längd | 33 m |
| Material | glass cloth/ptfe (backing), silicone (adhesive) |
| Tjocklek | 0.14 mm |
| Färg | rjav |
| Vrsta traku | tkaninski trak |
Att visa UNSPSC/ECL@SS/Customs
7 775,03 kr Ex moms
/ Styck
9 718,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran