Referenser
3M:1260519
Rubix:6399426
Tillverkare:7100207499
EAN:3660570006139

Produktinformation : Protecta tau fallforhindrende line, enkeltstropp, 2,00 m, AL420C2 - 7100207499 - 3M
Restraint lanyards prevent the user from moving into an area where they could be exposed to a fall risk. Our 3M™ Protecta® restraint lanyards are made from a 10.5 mm braided polyamide rope that is durable and flexible. They are available in various lengths and with different connection options to meet the requirements of all users.
Styrkor
The 3M™ Protecta® rope restraint lanyard is part of a restraint system that prevents the user from moving into an area where they could be exposed to a fall risk;Made from a flexible and durable braided polyamide rope with a diameter of 10.5 mm;The sewn ends with heat-shrink tubing provide greater durability and a longer product service life;CE-certified, compliant with EN354
Användningsområden
Transport, utilities, construction, general industry
Teknisk information
Attribut
| Längd | 2 m |
|---|---|
| Huvudmaterial | polyamid |
| Typ | work restraint rope |
Att visa UNSPSC/ECL@SS/Customs
926,39 kr Ex moms
/ Styck
1 157,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran