Tillbehör för friskluftsmask 3M BT-20S

3M™ Powered & Supplied Air Breathing Tubes

Se teknisk information

Referenser

3M:BT-20S
Rubix:434772
Tillverkare:7000000158
EAN:4046719252169
brand logo

Teknisk sammanfattning

Typbreathing tube
Se alla caracteristics

Produktinformation : 3M™ Andningsslang 735mm - BT-20S


Get a short, lightweight breathing tube compatible with all 3M™ Versaflo™ Headtops and Air Delivery Units with 3M™ Versaflo™ Breathing Tube, Lightweight, BT-20S. Our breathing tube connects the air source to the headtop to ensure that clean air reaches the headtop reliably with unrestricted airflow. It can be easily wiped down and features an integrated quick release swivel enabling one-handed connection and release for ease of use. A disposable breathing tube cover is also available to aid with cleaning and decontamination operations.
The 3M™ Versaflo™ Breathing Tube BT-20S is a small lightweight breathing tube that is easy to wipe down. A breathing tube connecting the air source with the headtop is required to ensure that clean air reaches the headtop reliably and with unrestricted airflow. The breathing tubes offered are compatible with all 3M™ Versaflo™ Headtops and Air Delivery Units.

Styrkor

Short, lightweight breathing tube
Compatible with all 3M™ Versaflo™ Headtops and Air Delivery Units
Easy to wipe down
Connects the air source to the headtop for reliable, unrestricted clean airflow

Teknisk information


Attribut
Förpackade mått (D x B x H)61x158x246 mm
Paketerad vikt243 g
Typbreathing tube
Materialpolyurethane
735 mm
952,92 kr Ex moms
/ Styck
1 191,15 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran