Tillbehör för återanvändbara masker 3M 7100021252
3M™ Powered Air Respirator Filter Covers
Se teknisk informationSe dokumentReferenser
3M:7100021252
Rubix:6051696
Tillverkare:7100021252
EAN:0051131373815
Dokumenter
Produktinformation : 3M™ Versaflo™ Filterkåpa - TR-6500FC
Protect 3M™ Versaflo™ TR-6580E filter from physical damage with 3M™ Versaflo™ Filter Cover, TR-6500FC. Our filter cover safeguards your filter and enables you to wear 3M™ Versaflo™ Powered Air Turbo through decontamination showers. It can hold a 3M™ Versaflo™ Spark Arrestor, TR-662 or 3M™ Versaflo™ Prefilter, TR-6600 in place for additional protection from larger particles or sparks. The filter cover can be cleaned for reuse.
Filter cover for use with the TR-6580E filter. 3M recommends the use of the filter cover in order to help protect the TR-6580E from physical damage. It is also used to hold the TR-6600 Prefilter or TR-662 Spark Arrestor in place. The TR-6500FC should be replaced when damaged. The filter cover may be cleaned and reused.
Styrkor
Protects 3M™ Versaflo™ TR-6580E filter from physical damage
Holds a 3M™ Versaflo™ Spark Arrestor, TR-662 or 3M™ Versaflo™ Prefilter, TR-6600 in place for further protection
Enables 3M™ Versaflo™ Power Air Turbo to be worn through decontamination showers
Can be cleaned and reused
Holds a 3M™ Versaflo™ Spark Arrestor, TR-662 or 3M™ Versaflo™ Prefilter, TR-6600 in place for further protection
Enables 3M™ Versaflo™ Power Air Turbo to be worn through decontamination showers
Can be cleaned and reused
Användningsområden
Composite Finishing;Final Finish;Paint Preparation;Painting;Welding
Teknisk information
Attribut
| Typ | filter cover |
|---|
Att visa UNSPSC/ECL@SS/Customs
250,51 kr Ex moms
/ Styck
313,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran