Referenser
3M:899550
Rubix:432550
Tillverkare:7000096410

Produktinformation : 3M™ Polyestertejp 8995, Blå, 50 mm x 66 m
Ideal for applications in the Printing, Composite Bonding and General Industrial industry such as: Splicing - particularly siliconised materials, Bag Sealing – in composite bonding and glass manufacture, Powder coat masking, and Flashbreaker – to remove adhesives overspill after bonding processes. This polyester tape utilises a silicone adhesive to reach high temperatures and a high performance polyester carrier that is conformable and yet does not go brittle when being removed after bake cycles.
3M General Purpose Polyester Tape 8995 is designed to be a quality product for use in high volume applications where price is sensitive.
Styrkor
Economical choice;60 micron blue polyester backing;Strong for tearing through cured paint or adhesive coatings;Withstands temperatures as high as 300ºF/149ºC for up to 30 minutes;Offered in opaque blue (4737S), translucent blue (4737T) and with a liner (4737TL, 4737SL);Creates a permanent seal against water, moisture and more
Användningsområden
Mounting Positive Films, Gluing Silicone Paper
Teknisk information
Attribut
| Bredd | 50 mm |
|---|---|
| Längd | 66 m |
| Färg | blå |
| Tjocklek | 0.06 mm |
| Material | pet silicone |
Att visa UNSPSC/ECL@SS/Customs
11 564,46 kr Ex moms
/ 18 Styck
14 455,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran