Aktiva Hörselkåpor 3M MT15H7AWS6
3M™ PELTOR™ WS™ ProTac™ XPI Headsets
Se teknisk informationSe dokumentReferenser
3M:MT15H7AWS6
Rubix:6274794
Tillverkare:7100196045
EAN:07318640069497




Dokumenter
Produktinformation : 3M Peltor Ws Protac Xpi Nivåavhengig Bluetooth Headset Hodebøyle Gul Mt15H7Aws6
Get hearing protection with effective wireless communication for noisy environments, with 3M™ PELTOR™ WS™ ProTac™ XPI headsets.
These headsets are equipped with level-dependent microphones for ambient sounds and facilitate communication in noisy environments, while also protecting users against temporary or intermittent noise. When the level-dependent function is turned down or even turned off, users can use the PTL (push-to-listen) function. This activates ambient listening for operations where enhanced situational awareness is required. A simple push of any button will reset the ambient listening to the preferred setting.
The headsets have Bluetooth® Multipoint connectivity for simultaneous seamless connection to up to two external Bluetooth-enabled devices. They feature an IP68 classified noise-cancelling boom microphone for optimised performance in high noise areas, enabling clear communication between users.
All the headsets come in a high visibility yellow colour. They require AA batteries or a rechargeable NiMH pack, providing 45 hours of battery life. They’re available on a headband, neckband or helmet attachment.
Select headsets are available with the FLX2 accessory system for an extra, simple and reliable cable connection to an assortment to the most common 2-way radios. This is in addition to an easy-to-use, robust PTT on the headset for easy radio transmission.
3M™ PELTOR™ WS™ ProTac™ XPI is a range of level-dependent Bluetooth® headsets for effective hearing protection without compromising communication. These innovative headsets are equipped with level-dependent microphones for ambient sound awareness and communication in noisy environments. Bluetooth connectivity allows seamless connection to enabled devices and the headsets feature IP68 classified noise-cancelling microphones. They come in a high visibility yellow colour, with a headband, neckband or helmet attachment, and are also available with FLX2 accessory connectors.
Styrkor
Helps provide hearing protection and wireless communication;Level-dependent for ambient listening;Bluetooth® connectivity for seamless connection;Bluetooth® MultiPoint for simultaneous connection of up to two devices;IP68 classified noise-cancelling boom microphone for easy inter-user communication;High visibility yellow for added safety;PLT (push-to-listen) feature for simple activation of level-dependent function;Available as a headband or helmet attachment;SNR 33 dB (SNR 31 dB with helmet attached);SNR 34 dB (used in combination with HY80 gel rings, 32 dB if helmet attached);Uses AA batteries or rechargeable NiMH pack;45-hour battery life
Användningsområden
High noise environments, process industry, pushback operations, maintenance, airports
Teknisk information
Attribut
| Enskilt klass SNR | 26 dB |
|---|---|
| Typ | hörlurar |
| Vikt | 704 g |
| Färg | gul |
Att visa UNSPSC/ECL@SS/Customs
9 281,26 kr Ex moms
/ Styck
11 601,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran