Tillbehör till hörselkåpor 3M FL6CT

3M™ PELTOR™ Audio Input Cables

Se teknisk information

Referenser

3M:FL6CT
Rubix:436089
Tillverkare:7100064519
EAN:7318640042735
brand logo

Teknisk sammanfattning

Produktinformation : 3M™ PELTOR™ Lyssningskabel LiteCom-serien till 3,5mm stereo spiral - 122839


Cable with 3.5 mm stereo connector, to connect you to your mobile devices
Audio input cable with 3.5mm stereo plug allows the user to plug microphones, radios or personal entertainment devices into the socket on the side of their PELTOR™ SportTac™, ProTac™, Tactical™ XP Headset. Users can listen to music, etc, whilst staying connected.

Styrkor

Audio cable to connect headset to microphones, radios or personal entertainment devices Audio input cable with 3.5mm connector for listening to external devices Connector cord compatible with the PELTOR™ LiteCom Headset range 1.25 metre cable

Användningsområden

For use with the 3M™ PELTOR™ Litecom Plus helmets

Teknisk information


Attribut
Paketerad vikt61,62 g
Typcable
1 635,77 kr Ex moms
/ Styck
2 044,71 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran