Halvmask för engångsbruk 3M 7000088756
3M™ Maintenance Free Half Mask, FFABE1P3 R D Filters
Se teknisk informationReferenser
3M:7000088756
Rubix:6052801
Tillverkare:7000088756
EAN:4046719313693
Produktinformation : 3M™ Underhållsfri halvmask klass FF ABE1P3 R D - 4277F
Ready-to-use, maintenance-free half mask designed for effective and comfortable FFABE1P3R D provides protection against organic vapour, inorganic, acid gas and particulate hazards. Two large bonded carbon filters for low breathing resistance, low profile design for better peripheral vision and soft, non-allergenic face piece material with textured face seal.
Styrkor
FFABE1P3 R D provides protection against organic vapours, inorganic and acid gas up to 10 x Workplace Exposure Limit (WEL) or 1000 ppm whichever is lower and 20 x WEL for particulates
Lightweight, well balanced design
Low profile design for better peripheral vision
Adjustable head cradle and easy to fasten neck straps
Soft, non-allergenic material with textured face seal
Exhalation valve centrally positioned for effective removal of heat and moisture
Respirators can be used until damaged, particulate filters clog, gas filters become saturated or after one month
Användningsområden
Ready-to-use half mask designed for effective and comfortable protection against organic vapour and particulate hazards
Teknisk information
Attribut
| Paketerad vikt | 371,37 g |
|---|---|
| Klass | ffabe1p3d |
| Storlek | en storlek |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
