Referenser
3M:7100098643
Rubix:6468348
Tillverkare:7100098643
EAN:8021684013089
Produktinformation : Kraftig vävtejp 2904, Svart, 48 mm x 50 m, 290448B - 7100098643 - 3M
The heavy duty duct tape is ideal for general maintenance, bundling, wrapping, attaching, sealing, protecting, and colour coding. Its aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces. Combined with an excellent conformability and high tensile strength makes it an ideal fit for bundling applications.
3M™ Heavy Duty Duct Tape 2904 is a versatile, durable general purpose duct tape with high holding power and a broad attribute performance for demanding jobs. It is designed for general maintenance, bundling, wrapping, attaching, sealing, protecting, and colour coding. It is made of polyethylene film on canvas fabric and a synthetic rubber adhesive.
Styrkor
Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces|| Excellent conformability and high tensile strength;Good initial tack and adhesion to variety of different surfaces|| Tears easily by hand in both directions;Excellent conformability and high tensile strength, ideal for bundling|| Good abrasion resistance;Good abrasion resistance|| Tears easily by hand in both directions;Individually wrapped for easy identification and to keep the roll clean until ready for use|| Packed individually - easy to identify
Användningsområden
General maintenance, repair and protection;Pipe wrapping and duct seaming;Buidling and construction market applications;Bundling, sealing, semi permanent repair operations;Marking and labeling
Teknisk information
Attribut
| Bredd | 48 mm |
|---|---|
| Längd | 50 m |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
3 384,96 kr Ex moms
/ 24 Styck
4 231,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran



