Stödplatta för fiberskiva 3M P62290

3M™ Hookit™ Multihole Back-up Pad

Se teknisk information

Referenser

3M:P62290
Rubix:435284
Tillverkare:7000060206
EAN:5010027413634
brand logo

Teknisk sammanfattning

Diameter115 mm
Se alla caracteristics

Produktinformation : 3M™ Underläggsplatta Greenface ytkond.rondell, 115 x M14, 62290


3M™ Hookit™ Back-up Pad ensures automotive body shops achieve professional level results while boosting overall shop productivity. Our back-up pads deliver on multiple counts including providing a quick-change advantage and producing exceptional finishes on automotive paints. They provide a secure, no-slip attachment, yet allow for easy removal of abrasive discs when necessary. We recommend this pad for producing professional quality finishes on gelcoat and paints.They are part of the 3M™ Perfect-It™ system, which delivers enhanced overall finishes with deep colour and gloss. When used with compounding pads, they help to remove defects thoroughly and efficiently, saving time. The pads provide cushioning support to help smooth and refine an automotive finish. That same support will help polish surfaces to a high gloss. Our back-up pad uses the 3M™ Hookit™ attachment system for easy replacement of abrasive discs. Simply press on the abrasive disc to get a secure grip, and then peel it away for easy removal. Hookit helps to save time when switching between abrasive grits frequently. It allows removal and reattachment of an abrasive that still has remaining service life – useful when a different grit is needed but the current abrasives on the disc aren’t fully worn out. Simply remove it and reattach later. Hookit™ ensures the same secure hold – an important advantage compared to pressure sensitive discs where the adhesive may be compromised by dust and air after the disc has been removed.
Provides a quick change advantage yet produces exceptional finishes on today's paints. Quick removal and accurate centering with either the compounding oe polishing pad with the 3M Hookit Attachment System.

Styrkor

Easy attachment
Provides a firm attachment, yet allow for easy removal of abrasive disc
Centres compounding or polishing pads with great accuracy
Part of the 3M™ Perfect-It™ System

Användningsområden

Use with 3M™ Hookit™ attachment system for a quick change of abrasive discs and to boost automotive body shop results

Teknisk information


Attribut
Diameter115 mm
Typback-up pad
1 475,40 kr Ex moms
/ 5 Styck
1 844,25 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran