Referenser
3M:715068
Rubix:6051682
Tillverkare:7100081293
EAN:04054596075214
Produktinformation : 3M™ Solus™ 1000-serien Foam Insert - SOLUS 1000G
Reduce the risk of injury from projectiles and other debris with 3M™ Foam and TPE Gaskets. Our foam inserts fill the gap between the eyewear and the wearer’s face, creating an added layer of protection to help prevent injury from flying projectiles and other dangerous debris. Some also offer extra comfort and protection from sweat, making them ideal for people working in hot and humid conditions. The TPE gasket provides protection against liquids and large dust particles.
3M™ Foam and TPE gaskets is our range of protective inserts designed for 3M™ Safety Glasses.
Styrkor
Insert fills the gap between the eyewear and the wearer’s face to increase protection levels;Foam gasket provides improved mechanical impact absorption;Foam gasket offers extra comfort and protection from sweat;TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust particles;Designed to fit specific ranges of 3M™ Safety Glasses
Användningsområden
Assembly, Construction
Teknisk information
Attribut
| Typ | foam insert |
|---|
Att visa UNSPSC/ECL@SS/Customs
358,80 kr Ex moms
/ packet
448,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran