Abrasiv skiva 3M 51423

3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U

Se teknisk information

Referenser

3M:51423
Rubix:6440291
Tillverkare:7100273613
EAN:04064035034177

Produktinformation : Sliprondell 737U, Cubitron II Hookit, Multihål, 220+, 150 mm, 51423 - 7100273613 - 3M


Use 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas. 3M developed 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U for superior cut and long disc life during these key stages in auto body repair. It features 3M™ Precision Shaped Grain technology. This triangular shaped grain cuts 30% faster and lasts at least 30% longer than traditional ceramic abrasives. With its wide range of grades available, the disc is ideal for many sanding applications in collision repair. Cubitron™II products have raised the bar for high performing abrasives. The combination with the multi-hole pattern on our abrasive disc offers excellent dust extraction, further increasing cut rate and disc life. 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U attach to a hook‐and‐loop backup disc pad, can be removed cleanly and easily, and can be re‐used again and again for the extent of the abrasive life. When used with a 3M™ Clean Sanding Disc Pad, the disc holes do not require alignment with the pad holes, making switching the discs fast, easy, and convenient.

Styrkor

Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives;Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives;Sharper cutting surface means less pressure is required;Clean Sanding multi-hole pattern delivers excellent dust extraction;3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs;Long lasting,fast-cutting abrasive disc available in a wide range of grades

Användningsområden

Shape and Sand Filler or Putty; Primer Sanding; Sanding filler; Sanding; Surface Preparation

Teknisk information


Attribut
3 797,50 kr Ex moms
/ 250 Styck
4 746,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran