Engångsansiktsmask 3M 9322+Gen3
3M™ Aura™ Particulate Respirator 9322+Gen3 Small Pack
Se teknisk informationReferenser
3M:9322+Gen3
Rubix:6362976
Tillverkare:7100138120
EAN:4054596405622



Produktinformation : Filtrerande halvmask, Aura, FFP2, med ventil, 9322+Gen3-SP - 7100138120 - 3M
Get comfortable and reliable FFP2 breathing protection in hazardous workplace environments, with 3M™ Aura™ Particulate Respirator 9322+Gen3. This is the third generation of the best selling 3M Aura disposable respirator, featuring the original 3 panel, flat fold design. Our disposable respirator is made using 3M Advanced Electret (filter) Media (AEM), a high performance material that’s been engineered for easy, unrestricted breathing. It features the 3M™ Cool Flow™ Comfort Valve which opens more easily and for longer than the original 3M™ Cool Flow™ Valve, reducing heat build up by allowing a higher percentage of warm, exhaled air to escape. Innovative tabs on the upper and lower panels make wearing, taking off or adjusting that bit easier, and braided, colour coded headbands help improve durability and allow you to quickly identify the protection level offered: blue for FFP2 (APF 10). The soft nose foam is comfortable on your skin, and an embossed, sculpted upper panel helps reduce eyewear fogging and works well with 3M Eyewear products. An integrated nose clip helps achieve a comfortable fit to a broad range of face shapes. The 3M™ Safe Guard™ Product Authentication Process gives you the confidence to know the product you’re wearing is a genuine, 3M manufactured product.
Styrkor
Original 3-panel, flat-fold design fits a wide range of face shapes and sizes.New 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort.3M Advanced Electret (filter) Media helps you breathe easier.-Innovative tabs on the upper and lower panels simplify positioning and adjustment.Braided headbands are colour-coded (blue for FFP2) for quick and easy identification.
Användningsområden
Hazardous work environments
Teknisk information
Attribut
| Klass | ffp2 |
|---|---|
| Ventil | ja |
| Typ | hopfällbar |
| Färg | svart |
| Förpackning | 5 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga