Komplett sats 3M 617839
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-01 Series Welding Helmet
Se teknisk informationSe dokumentReferenser
3M:617839
Rubix:6399950
Tillverkare:7100258328
EAN:04054596920873

teknisk sammanfattning
| Typ | 3m™ adflo air-purifying respiratory protection system with 3m welding hood |
|---|
Dokumenter
Produktinformation : Adflo Batteridrevet åndedrettsvern med Speedglas G5-01 sveisehjelm, med - 7100258328 - 3M
For workers in heavy duty environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-01 Series Heavy-Duty Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-01 Series Welding Helmet provides all of the benefits of our G5-01 series welding helmet with our convenient Adflo™ Powered Air Purifying Respirator system.
Styrkor
Robust, compact design;Ergonomic, adjustable head suspension;Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup;Available in two different Auto-Darkening Lens options (VC/TW);Audible and visual alarms signal low airflow and low battery charge;G5 Series storage/carry bag included
Användningsområden
Use for welding applications
Teknisk information
Attribut
| Typ | 3m™ adflo air-purifying respiratory protection system with 3m welding hood |
|---|---|
| Vikt | 6013 g |
Att visa UNSPSC/ECL@SS/Customs
27 627,95 kr Ex moms
/ Styck
34 534,94 kr Inkl moms
- Utgången