Referenser
3M:62872
Rubix:6052735
Tillverkare:7000060174
EAN:04046719184804

Produktinformation : 3M™ Slipduksrulle 314D, P60, 38 mm x 33 m - 62872
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Styrkor
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Användningsområden
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Teknisk information
Attribut
| Paketerad vikt | 1491 g |
|---|---|
| Längd | 25000 mm |
| Bredd | 38 mm |
| Spannmål | 60 |
| 38 mm | |
| 25000 mm |
Att visa UNSPSC/ECL@SS/Customs
1 768,00 kr Ex moms
/ 5 Styck
2 210,00 kr Inkl moms
- Tillgängliga