Referenser
Wera:05071071001
Rubix:6029263
EAN:4013288111203

Produktinformation : 3840/1 TS Hex-Plus 2,0 x 25 mm, Hexagon socket bit, Torsion, stainles - 05071071001 - WERA
High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
Användningsområden
Industrial
Teknisk information
Attribut
| Avtryck | hex / allen |
|---|---|
| Avtryckstorlek | 2 mm |
| Längd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
472,70 kr Ex moms
/ 10 Styck
590,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran