AC elektriska motorer Mecaline 891429

3-fas AC-motor

Se teknisk informationSe dokument

Referenser

Mecaline:891429
Rubix:6346025
EAN:3660338440779
brand logo

Teknisk sammanfattning

Motorns märkeffekt1.5 kW
Spänning230/400 V
Varvtal3000 rpm
Se alla caracteristics

Dokumenter

Produktinformation : 3EL090S2B 1.5kW 230/400V 50Hz B3, UL/CSA IE3 MECALINE


Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 400/690v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 1,5KW 3000rpm B3 90S 230/400v-3ph-50Hz IE3 ALU IP55

Styrkor

Aluminium, RAL7031 paint

Användningsområden

Rotational power

Teknisk information


Attribut
Motorns märkeffekt1.5 kW
Spänning230/400 V
Varvtal3000 rpm
Materialaluminium
Axelhöjd90 mm
Antal stolpar2
Verkningsgradsklassie3
Grad av skydd (IP)ip55
Axelns diameter24 mm
Vikt15.44 kg
  • Tillgängliga