Referenser
Bahco:4614-2
Rubix:426453
EAN:7314151725532


Teknisk sammanfattning
| Antal klämmor / klor | 2 |
|---|---|
| Inre kapacitet | 140 mm |
| Yttre kapacitet | 120 mm |
Dokumenter
Produktinformation : AVDRAGARE 2 ARM 10-140 MM
Styrkor
•Made of special steel
Induction hardened and wear-resistant spindle
Application: Due to shearing action, the arm's clamping force is increased when pulling
Claws are narrow and pointed at one end which makes this puller well suited for work in confined spaces
4614-1 Suits for armature bearings on three-phase current generators
4614/B Spare body
4614K Pair of spare arms
4543-3/S Spare spindle
4532-OAB/S Spare spindle
Induction hardened and wear-resistant spindle
Application: Due to shearing action, the arm's clamping force is increased when pulling
Claws are narrow and pointed at one end which makes this puller well suited for work in confined spaces
4614-1 Suits for armature bearings on three-phase current generators
4614/B Spare body
4614K Pair of spare arms
4543-3/S Spare spindle
4532-OAB/S Spare spindle
Teknisk information
Attribut
| Logistisk vikt | 880 g |
|---|---|
| Antal klämmor / klor | 2 |
| Inre kapacitet | 140 mm |
| Yttre kapacitet | 120 mm |
| Djup | 120 mm |
| Extraktionskraft | 3.5 t |
| Diameter | 14 mm |
| Typ | 2 arm puller |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran