Isolerade skruvmejslar Wera 05006163001

165 i PZ VDE Insulated Screwdriver for Pozidriv Screws

Se teknisk information

Referenser

Wera:05006163001
Rubix:6041575
EAN:4013288105462
brand logo

Teknisk sammanfattning

Avtryckpozidriv
Bladlängd150 mm
Avtryckstorlekpz1

Produktinformation : 165 i PZ 1 x 150 mm, VDE insulated screwdriver for Pozidriv screws - 05006163001 - WERA


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Styrkor

Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Individually tested

Teknisk information


Attribut
Avtryckpozidriv
Bladlängd150 mm
Avtryckstorlekpz1
194,32 kr Ex moms
/ Styck
242,90 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran